Beli soundbar harman kardon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ViewSonic Projector Portable Series 4K (Proyektor)
    Mulai

    Rp26.999.900

    ViewSonic Projector Portable Series 4K (Proyektor)
    Deskripsi:
    The PX749-4K is a 4,000 ANSI Lumens 4K home projector designed for Xbox, driving the ultimate gaming experience with Xbox-exclusive resolution and refresh rate combinations. The projector shines in value and brightness as well as delivers pixel-perfect visuals in true 4K UHD clarity with HDR/HLG support. Boasting a Harman-tuned speaker, the PX749-4K elevates audiovisual enjoyment, so you can fully lose yourself in the game. Experience a whole new level of playing with 4.2ms Ultra-Fast Input, a 240Hz refresh rate, and USB-C connectivity for direct streaming from Nintendo Switch. Set up faster and easier than ever with 1.3x optical zoom, warping, H/V keystone and auto V keystone, capable of creating a screen of up to 300" on any surface. PX749-4K is also a perfect addition to your smart home, with LAN control capability that's compatible with home automation systems and 12V trigger output.
    atribut:
    • Display Color: 1.07 Billion Colors
    • Native Resolution: 3840x2160
    • Projection System: 0.47inch 4K-UHD
    • Resolution Support: VGA (640x480) to 4K (3840x2160)
Daftar Harga soundbar harman kardon Terbaru October 2026
ViewSonic Projector Portable Series 4K (Proyektor)Rp26.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)